22 in. x 20 in. 26 ga Galvanized No-Crimp Duct Reducer

Part #SHMRNC262220  |  Item #3350476  |  Manufacturer Part #RX412220

Call for Pricing EACH

Duct Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Tapered reducer without crimp
  • Tapered design for improved airflow
  • Galvanized steel, riveted construction
  • Tightly rolled collars to minimize leakage
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 22 in

Duct Size: 22 in x 20 in

Gauge: 26

Material: Galvanized Steel