22 in. x 20 in. x 16 in. 24 ga Galvanized Steel Tee Wye

Part #SHMTYS24222016  |  Manufacturer Part #8101.222016-24

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Color Finish: Silver

Duct Shape: Round

Gauge: 24

Height: 11-1/8 in

Inside Diameter: 22 in

Inside Diameter 2: 20 in

Inside Diameter 3: 16 in

Length: 9 in

Material: Galvanized Steel

Width: 7 in