22 in. x 8 in. - 18 in. x 8 in. Galvanized Trunk Duct Reducer
Part #SHMTDR22X18X8 | Item #3643572 | Manufacturer Part #DX4108220818
Call for Pricing
EACH
Duct Size:
22 in x 8 in - 18 in x 8 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Duct reducer
- Slip and drive connection
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
Documents
Specifications
Duct Shape: Rectangular
Duct Size: 22 in x 8 in - 18 in x 8 in
Material: Galvanized Steel