1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

You last purchased this on
 
Milwaukee Valve

22 Series 1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

22 Series 1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M22SS0R02LLG
  • Item #4150416
  • Manufacturer Part #13104
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multiple V-ring stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • Locking lever for safety lockout
  • Cantilever seat design for low operating torque
  • NACE compliant for sour gas service
  • Blow-out proof stem
  • PTFE body seal/except on 22 series
  • Mounting pad for easy actuation
  • Meets latest ASME, MSS-SP and ASTM specifications
  • 22 Series offers sealed welded body to tailpiece construction
  • Requires Certification

Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351, ASTM A-744
BAA Compliant:
No
Clean Bagged:
No
Collection:
22 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-1/4 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Plastic, Stainless Steel
Material Type:
CF8M, PTFE
NSF Certified:
No
Pressure - High:
150
Pressure Class:
2000#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Latch Lock Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No