22 Series 1/4 in. Stainless Steel FNPT 2000# Ball Valve

M22SS0R02LOB

Manufacturer Part #: 12120

Valve Size

1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1500# WOG
  • Multi-piece V-Ring stem packing
  • ASTM grade materials and highest pressure rating in the industry

SPECIFICATIONS

Collection
22 Series
End Connection 2
FNPT
End Connections
FNPT
MSS Specifications
MSS SP-110
Type
M22SS0R02LOB
Valve Operator
Locking Spring Oval Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday