3/4 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
22 Series 3/4 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multiple V-ring stem packing arrangement for longer packing life
- Vent hole in ball slot for cavity venting
- Locking lever for safety lockout
- Cantilever seat design for low operating torque
- NACE compliant for sour gas service
- Blow-out proof stem
- PTFE body seal/except on 22 series
- Mounting pad for easy actuation
- Meets latest ASME, MSS-SP and ASTM specifications
- 22 Series offers sealed welded body to tailpiece construction
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351, ASTM A-744
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 22 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-4/5 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Plastic, Stainless Steel
- Material Type:
- CF8M, PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Spring Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No