22 x 14 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #B221412

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32

Specifications

Height: 12 in

Length: 22 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 14 in