22 x 18 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel
22 x 18 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 22 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 22 in x 18 in
- Fitting Type:
- Reducer, Concentric Reducer
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard
- UL Listed:
- No