22 x 8 in. Galvanized Duct Volume Damper

Part #SHMDVD22X  |  Item #4779567  |  Manufacturer Part #DX50822

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume rectangular duct damper
  • Galvanized steel

Documents

Specifications

Diameter: 22 in

Duct Shape: Rectangular

Height: 8 in

Material: Galvanized Steel

UL Listed: No

Width: 8 in