2200 psi Non-Asbestos Fiber Sheet Gasket
2200 psi Non-Asbestos Fiber Sheet Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature range is up to 400°F for air, gas and liquid pressures typically found in water and wastewater plant applications
- Non-asbestos fiber is a premium grade synthetic fiber with nitrile binder, which offers excellent chemical resistance and sealing characteristics
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Type:
- Gasket Sheet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Non-Asbestos Fiber, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Temperature Range:
- Up to 400 Deg F
- Tensile Strength:
- 2200 psi
- Thickness:
- 0.0625 in
- UL Listed:
- No