23-1/2 x 20 in. Stand Fiberglass and Steel 24 ga

Part #SHMISFGR62352120  |  Manufacturer Part #500-306

Length:

23-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 24

Height: 20 in

Length: 23-1/2 in

Material: [Fiberglass, Steel]

Product Type: Stand

Type: Stand

Width: 21 in