23 x 26 in. Drain Pan Fitting 26 GA

Part #SHMDP262326  |  Manufacturer Part #5681.230260-26

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 26

Height: 26 in

Length: 23 in

Material: Galvanized Steel

Width: 26 in