2300 System LESS THAN 100 VOC Traffic Zone Striping Paint Flat Dark Blue

Part #R263445  |  Manufacturer Part #263445

Type:

R263445
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paint or refresh parking lots, stadiums, athletic facilities and more with Rust-Oleum High Performance 2300 System Traffic Zone Striping Paint.
  • Dries fast in only 30 minutes
  • Creates up to 450 linear feet/gallon with a 4" stripe
  • Use with bulk-spray machine, brush or roller
  • VOC compliant nationwide
  • Ideal for large, commercial striping jobs, including parking lots, stadiums, curbs, etc.

Specifications

Color Finish: Traffic Dark Blue

Color Finish Category: Blues

Height: 7-5/8 in

Length: 6-5/8 in

Material: Acrylic

Size: 1 gal

Type: R263445

Width: 6-5/8 in