24 - 20 x 8 in. STD A105 Weldolet Forged Steel
24 - 20 x 8 in. STD A105 Weldolet Forged Steel
Frequently Purchased Together
Product Details
- Stainless and other chemistries subject to inquiry
- Elbow and lateral Trans-O-Cons also available
- Manufacturer may vary by location
- Larger sizes subject to inquiry
- Reducer Couplings available
- Threading Specification ASME B1.20.1
- Class 10,000 Threaded Fittings subject to inquiry
Specifications
- ASME:
- ASME B31.4, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 24 in - 20 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 8
- Schedule Class:
- Standard
- UL Listed:
- No