24-3/4 in. Spoon Dispenser for Medium Weight Cutlery in Translucent Grey

Part #GSSSD120  |  Manufacturer Part #SSSD120

Height:

7-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartStock® cutlery dispensers deliver utensils one at a time-reducing usage on average by 29% compared to open bins
  • Dispenser holds up to 12 SmartStock utensils
  • Color-coded touch points make loading intuitive
  • Auto-feed features grabs and guides the paper towel, and makes loading easier for clean teams
  • The enMotion® brand delivers a 97% customer satisfaction rating
  • Frees up valuable counter space - sized just right to keep things looking neat and organized
  • Gives you greater efficiency - a clean and simple alternative to open cutlery bins

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Translucent Grey

Color Finish Category: Greys

Height: 7-1/4 in

Length: 25-1/4 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: 120

Weight: 9.475

Width: 11-1/2 in