24 ga 17-1/2 x 18 x 22 in. Galvanized Steel

Part #SHMFB17122218  |  Item #4351004  |  Manufacturer Part #CA50221718A

Call for Pricing EACH

Length:

17-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Furnace box
  • Top opening with ledge for tight furnace fit
  • Galvanized steel with Pittsburgh locking seam

Documents

Specifications

Depth: 18 in

Duct Shape: Rectangular

Gauge: 24

Length: 17-1/2 in

Material: Galvanized Steel

Width: 22 in