24 ga Galvanized Adjustable 90 Degree Elbow Straight Box

SHM924

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

SPECIFICATIONS

Fitting Size 1
9 in
Fitting Size 2
9 in
Fitting Sizes
9 in x 9 in
Fitting Type
Straight
Gauge
24
Material
Galvanized

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday