24 ga Galvanized Sure-Fit Duct Reducer

SHMSFT2620

Duct Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Gauge
26
Height
7 in
Length
20 in
Material
Galvanized Steel
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday