24 Gauge 1 1/8 STANDING ESS

Part #SHMSSCLT24118120  |  Manufacturer Part #RD-SS2411/8

Type:

MRDSS24118
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Cleat Shape: Standing S Cleats

Gauge: 24

Length: 10 ft

Material: Steel

Type: MRDSS24118

Width: 1-1/8 in