24 in. 26 ga Plenum Sleeve

Part #SHMPLS261632024  |  Item #4041591  |  Manufacturer Part #5531.163202240-26

Call for Pricing EACH

Height:

24 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 24 in

Length: 16-3/8 in

Material: Galvanized Steel

Width: 20-1/4 in