24 in. Carbon Steel Plate Flange Kit
24 in. Carbon Steel Plate Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307
- Fits Pipe Size:
- 24 in
- Fitting Type:
- Kit
- Flange Type:
- Plate
- Material:
- Carbon Steel