24 in. Adjustable Screw Service Box with Water Lid

Part #G37094ETLW  |  Item #1446386  |  Manufacturer Part #37094ETL-W

Call for Pricing EACH

Height:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-48, ASTM A-48M-03]

Diameter: 3-7/16 in

Height: 24 in

Material: Grey Iron

Waterworks Application: Water