24 in. DR 32.5 Gasket PVC Pressure Pipe

Part #DR325BP24

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #DR325BP16

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DR325BP24

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DR325BP30

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DR325BP36

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #DR325BP42

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM D-1784

AWWA Specifications: AWWA C-905

CSA Certified: CSA B137.3

Color Finish: Blue

End Connection 1: Gasket

End Connection 2: Gasket

Material: Plastic

Material Type: PVC

Outside Diameter: 30 in

Pipe Tubing Size: 24 in

Schedule Class: DR 32.5

UL Listed: Yes

Waterworks PVC Pipe Type: DR 32.5