24 in. Duct Start Collar

Part #SHMSC26H24U  |  Manufacturer Part #2004.24.26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 24 in

Gauge: 26

Length: 6 in

Width: 6 in