24 in. Flanged 125# Ductile Iron C110 Full Body 11-1/4 Degree Bend

Part #F124  |  Manufacturer Part #099147

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI 125 B16.1, ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110

AWWA Specifications: AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pipe Lining: Cement

Pressure Class: 125#

UL Listed: No