24 in. Flanged 125# Straight Ductile Iron C110 Full Body Wye

You last purchased this on
 

24 in. Flanged 125# Straight Ductile Iron C110 Full Body Wye

This product requires certification to purchase.
You last purchased this on
 

24 in. Flanged 125# Straight Ductile Iron C110 Full Body Wye

  • Fast #
  • Part #FY24
  • Item #1837630
  • Manufacturer Part #670610355571
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Material:
Ductile Iron
Pressure Class:
125#
UL Listed:
No