24 in. Galvanized Steel Duct Cap in Rectangular Duct
24 in. Galvanized Steel Duct Cap in Rectangular Duct
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel
- Single piece
- Duct end cap
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 24 in
- Height:
- 12 in
- Length:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in