24 in. Galvanized Steel Duct Cap in Rectangular Duct

Part #SHMDEC2410  |  Manufacturer Part #DX441024

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duct end cap
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 24 in

Duct Shape: Rectangular

Height: 10 in

Length: 24 in

Material: Galvanized Steel

Width: 10 in