24 in. Galvanized Steel Duct Cap in Rectangular Duct
24 in. Galvanized Steel Duct Cap in Rectangular Duct
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Single piece
- Duct end cap
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 24 in
- Gauge (metal):
- 28 ga
- Length:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in