24 in. Galvanized Steel Duct Cap in Rectangular Duct

Part #SHMTDEC2412  |  Item #3798751  |  Manufacturer Part #4111224

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Duct end cap
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 24 in

Duct Shape: Rectangular

Gauge: 28

Height: 12 in

Length: 24 in

Material: Galvanized Steel

Width: 12 in