24 in. Gasket SDR 35 PVC Sewer Stop Coupling
24 in. Gasket SDR 35 PVC Sewer Stop Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof at 5° joint deflection and 5% ring deflection
- Create A Water-tight Seal Between Two Pipes Using Trench Tough Couplings, Featuring A Center Stop To Ensure A Secure Fit.
- Corrosion resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Typically half the weight of fabricated fittings
- Engineered for strength exceeding ASTM requirements by over 25%
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Coupling
- Schedule Class:
- SDR 35