24 in. Gasket Straight SDR 35 PVC Sewer Tee

You last purchased this on
 
TRENCH TOUGH PLUS

24 in. Gasket Straight SDR 35 PVC Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

24 in. Gasket Straight SDR 35 PVC Sewer Tee

  • Fast #
  • Part #MUL043044
  • Item #1508776
  • Manufacturer Part #043044
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Fabricated
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
24 in
Fitting Sizes:
24 in
Fitting Type:
Sewer Tee
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Tee
Schedule Class:
SDR 35