24 in. IPS 250# Straight SDR 7 HDPE Fabricated 90 Degree Elbow 5-Piece

Part #PEI7F5924  |  Item #3405082

$ 1,649.46 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 24 in

    Part #PEI7F5924Item #3405082

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,649.46 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

Elbow Degree: 90

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Package Quantity: Piece of 5

Pressure Class: 250#

Schedule Class: SDR 7