24 in. Lined Plenum

Part #SHMPLFLNR202448  |  Item #7198407  |  Manufacturer Part #PL10202448R6

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 48 in

Length: 24 in

Material: Galvanized Steel

R value: R6

Width: 20 in