24 in. Mechanical Joint C153 11-1/4 Degree Bend (Less Accessories)

You last purchased this on
 

24 in. Mechanical Joint C153 11-1/4 Degree Bend (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

24 in. Mechanical Joint C153 11-1/4 Degree Bend (Less Accessories)

  • Fast #
  • Part #MJ1LA24
  • Item #248695
  • Manufacturer Part #670610102137
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
Elbow Degree:
11-1/4 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement