24 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)

Part #FB4LA24  |  Manufacturer Part #104957

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No