24 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined

DFB4P4LA24

Manufacturer Part #: 131046

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 24 in

    DFB4P4LA24

    Manufacturer Part #: 131046

  • 6 in

    DFB4P4LAU

    Manufacturer Part #: 534792

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110, ANSI Class 125
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153, AWWA Class 125
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Fitting Type
Straight
High Pressure
350
ISO Specifications
ISO 9001:2015
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372 Annex G, NSF 61 Annex G
Origin
Domestic
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday