24 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories

You last purchased this on
 

24 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories

This product requires certification to purchase.
You last purchased this on
 

24 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories

  • Fast #
  • Part #FBCR24
  • Item #1784593
  • Manufacturer Part #MJDX2424
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10
AWWA:
AWWA C-110, AWWA A-21.10
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connection 4:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
24 in
Fitting Size 4:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No