24 in. Mechanical Joint Epoxy C153 45 Degree Bend

DMJEL4LA24

Manufacturer Part #: 053293

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    DMJEL4LA10

    Manufacturer Part #: 397618

  • 12 in

    DMJEL4LA12

    Manufacturer Part #: 397304

  • 14 in

    DMJEL4LA14

    Manufacturer Part #: 053408

  • 16 in

    DMJEL4LA16

    Manufacturer Part #: 398912

  • 18 in

    DMJEL4LA18

    Manufacturer Part #: 402466

  • 20 in

    DMJEL4LA20

    Manufacturer Part #: 109495

  • 24 in

    DMJEL4LA24

    Manufacturer Part #: 053293

  • 30 in

    DMJEL4LA30

    Manufacturer Part #: 120353

  • 36 in

    DMJEL4LA36

    Manufacturer Part #: 029878

  • 3 in

    DMJEL4LAM

    Manufacturer Part #: 395348

  • 4 in

    DMJEL4LAP

    Manufacturer Part #: 397472

  • 6 in

    DMJEL4LAU

    Manufacturer Part #: 397564

  • 8 in

    DMJEL4LAX

    Manufacturer Part #: 397274

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday