24 in. PVC Pipe in Blue

Part #DR14BP24  |  Item #7201455  |  Manufacturer Part #DR14BP24

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DR14BP10Item #59495

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DR14BP12Item #59496

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DR14BP16Item #3823814Mfr. Part #DR14P16

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DR14BP24Item #7201455Mfr. Part #DR14BP24

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DR14BPPItem #59493

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DR14BPUItem #51465

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DR14BPXItem #51641

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Potable Water

CSA Certified: CSA B137.3

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket

End Connection 2: Spigot

End Connections: Gasket x Spigot

FM Approved: Yes

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 25-4/5 in

Pipe Tubing Size: 24 in

Pressure Class: 305 psi

Schedule Class: SDR 14

UL Listed: UL 76E4

Wall Thickness: 1.843 in

Waterworks PVC Pipe Type: DR 14