24 in. Schedule 10S 316L Stainless Steel Long Radius 90 Degree Elbow

Part #IS1S6LW924  |  Item #5166356

$ 2,650.83 EACH
(Pricing is for 24 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in

    Part #IS1S6LW914Item #5166346

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 741.60 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #IS1S6LW916Item #5166348

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 913.73 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #IS1S6LW918Item #5166350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,190.66 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #IS1S6LW920Item #5166352

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,695.45 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #IS1S6LW924Item #5166356

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,650.83 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 90

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10S