24 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

BN24

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-865
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
24 in
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday