24 in. T40 A53B ERW Bare Pipe SRL Single Random Length Schedule 40 Carbon Steel
24 in. T40 A53B ERW Bare Pipe SRL Single Random Length Schedule 40 Carbon Steel
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Material Type:
- A53B
- Origin:
- Domestic
- PipeTubing Size:
- 24 in
- Schedule Class:
- 40