24 in. Slip-On SDR 11 200 psi Ductile Iron Back-Up Ring

Part #IBUPSDR1124B  |  Item #1840744

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-207

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Flange Type: Grade

Material: Ductile Iron

Material Type: A536

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 150#

Schedule Class: SDR 11

UL Listed: No