24 in. Weld Extra Heavy Short Radius Carbon Steel Return Bend

You last purchased this on
 

24 in. Weld Extra Heavy Short Radius Carbon Steel Return Bend

This product requires certification to purchase.
You last purchased this on
 

24 in. Weld Extra Heavy Short Radius Carbon Steel Return Bend

  • Fast #
  • Part #GWXSRRB24
  • Item #4898410
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Material:
Carbon Steel
Schedule Class:
Extra Heavy