24 in. Weld Carbon Steel STD Cap
24 in. Weld Carbon Steel STD Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Smooth forged fittings simplify insulation and take up less space
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
Documents
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Origin:
- Domestic
- Schedule Class:
- Standard
- Size:
- 24 in
- Temperature Range:
- -20 to 650 Deg F
- Wall Thickness:
- 0.375 in