24 in. Weld Carbon Steel Standard Schedule Cap
24 in. Weld Carbon Steel Standard Schedule Cap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- ASME:
- ASME SA-234-WCB
- ASTM:
- ASTM A-234-WCB
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- Standard
- UL Listed:
- No