24 in. Weldneck 150# Carbon Steel Standard Raised Face Flange

You last purchased this on
 

24 in. Weldneck 150# Carbon Steel Standard Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

24 in. Weldneck 150# Carbon Steel Standard Raised Face Flange

  • Fast #
  • Part #GRFWNF24
  • Item #194394
  • Manufacturer Part #GRFWNF24
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-216-WCB
ASTM:
ASTM A-216-WCB
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Flange
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
Material:
Carbon Steel
Pressure Class:
150#
Schedule Class:
40