24 in. x 10 ft. Galvanized Coated Corrugated Steel Corrugated Pipe

Part #CMP241016GA

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #CMP121016GA

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #CMP151016GA

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #CMP181016GA

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #CMP241016GA

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Most environmentally friendly and LEED friendly drainage product on the market
  • 100% traceability with verifiable data reports for the raw Steel mills

Specifications

Coating: Galvanized

Gauge: 16

Length: 10 ft

Material: Steel

Pipe Tubing Size: 24 in

Type: Corrugated