24 in. x 12 in. - 24 in. x 10 in. Galvanized Trunk Duct Reducer

Part #SHMTDR24122410  |  Manufacturer Part #DX4112241024

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duct reducer
  • Slip and drive connection
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Duct Size: 24 in x 12 in - 24 in x 10 in

Height: 10 in

Length: 24 in

Material: Galvanized Steel

Width: 12 in